Zoro Homepage

#10-32 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK

  • Mfr # NAS1351N314

  • Zoro # G2435579


product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#10-32
Screw Length
7/8 in
Material
Stainless Steel
Finish
Plain
Standards
NAS1351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS1351N314
Zoro #
G2435579
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Length
7/8 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
NAS1351
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNF Fine

Description

10-32X7/8 A286 NAS1351 Socket Head Cap Screw Fine Thread Stainless Steel DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products