
#10-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK
Mfr # 1106CSL
Zoro # G9080244
product price: $44.49
/pk 100, $0.44/eaKey Features
Hex Drive
Thread Size
#10-32
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1106CSL
Zoro #
G9080244
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Length
3/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Type
Fine
Class
3A
Fastener Thread Type
UNF (Fine)
Thread Style
Partially Threaded
Description
Socket Head Cap Screws,10-32X3/8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.