#10-32 Socket Head Cap Screw, Socket Flanged, Plain Aluminum, 2-1/2 in Length
- Mfr # ZPS72010F34
- Zoro # G2463076
product price:Â
$
77.89
/ea
Key Features
Socket Flanged Head
Hex Drive
Thread Size
#10-32
Screw Length
2-1/2 in
Material
Aluminum
Finish
Plain
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPS72010F34
- Zoro #
- G2463076
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Aluminum
- Finish
- Plain
- Head Type
- Socket Flanged
- Drive Type
- Hex
- System of Measurement
- Inch
- Fastener Thread Type
- UNF (Fine)
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Thread Fit
- 3A
- Material Type
- Aluminum
- Dimensional Standards
- AMPG 2013 ZPS.01
- Finish Type
- Plain
- Pack Size
- Small Pack
- Material Grade/Class
- Not Graded
- Material Grade
- Not Graded
- Fastener Finish
- Plain
- Fastener Industry Standards
- Not Listed
- Basic Material
- Aluminum
- Screw Style
- Socket Head Cap Screw
- Screw Head Type
- Cylindrical Flanged
- Tensile Strength
- 45,000 psi
- Shell Material
- Aluminum
Dimensions
- Thread Size
- #10-32
- Screw Length
- 2-1/2 in
- Drive Size
- 5/32 in
- Vented Hole Size
- Not Vented
- Head Height
- 0.25 in
- Thread Length
- 3/8 in
- Min. Thread Length
- 3/8 in
- Flange Diameter
- 7/16 in
- Minimum Thread Length
- 3/8 in
- Flange Thickness
- 0.063 in
- Head Diameter
- 0.312 in
- Length
- 2 1/2 in
- Dia./Thread Size
- #10-32
- Head Dia.
- 0.3125 in
- Fastener Length
- 2 1/2 in
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Aluminum, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 2 1/2 in, Head Height 0.25 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.