Shop ZORO SELECT
See all product information
Create Account
#10-32 Socket Head Cap Screw, Socket Flanged, Plain Aluminum, 3/4 in Length
- Mfr # ZPS72010F06
- Zoro # G2463216
product price:Â
$
17.15
/ea
Key Features
Socket Flanged Head
Hex Drive
Thread Size
#10-32
Screw Length
3/4 in
Material
Aluminum
Finish
Plain
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPS72010F06
- Zoro #
- G2463216
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Aluminum
- Finish
- Plain
- Head Type
- Socket Flanged
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Fastener Thread Type
- UNF (Fine)
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Pack Size
- Small Pack
- Thread Fit
- 3A
- Dimensional Standards
- AMPG 2013 ZPS.01
- Material Grade/Class
- Not Graded
- Screw Style
- Socket Head Cap Screw
- Fastener Industry Standards
- Not Listed
- Screw Head Type
- Cylindrical Flanged
- Fastener Finish
- Plain
- Basic Material
- Aluminum
- Material Grade
- Not Graded
- Tensile Strength
- 45,000 psi
- Shell Material
- Aluminum
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Aluminum, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.