Zoro Homepage

#10-32 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 3-1/2 in Length, 100 PK

  • Mfr # U51041.019.0350

  • Zoro # G5624866


product price: $382.99
/pk 100, $3.83/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/32 in
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51041.019.0350
Zoro #
G5624866
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Length
3-1/2 in
Drive Size
5/32 in
Head Height
0.19 in
Vented Hole Size
Not Vented
Thread Length
7/8 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Maximum Head Height
0.19 in
Point Diameter
0.19 in
Maximum Point Diameter
0.19 in
Head Diameter
0.312 in
Minimum Point Diameter
0.145 in
Minimum Head Height
0.185 in
Dia./Thread Size
#10-32
Head Dia.
0.3125 in
Length
3 1/2 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Fastener Thread Type
UNF (Fine)
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Direction
Right Hand
Thread Style
Partially Threaded
Rockwell Hardness
B80 to C32
Color
Silver
Proof Load
25,000 psi
Thread Type
Fine
Minimum Yield Strength
30 psi
Includes Washer
No
Resistance Properties
Corrosion Resistant, Non-Magnetic
Seal Material
None
Material Quality Standards
ASTM F837
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Sealing Gasket
No
Thread Fit
3A
Manufacturer Location
Globally Sourced
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Head Texture
Smooth
Maximum Temperature
550 Degrees F
Non-Marring Tip
No
Fastener Finish
Plain
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM F837
Material Grade
18-8
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 3 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products