This item is Discontinued.

Zoro Select #10 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 50 PK 1XJU4

#10 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 50 PK (Discontinued)

  • Mfr # 1XJU4
  • Zoro # G3436203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XJU4
Zoro #
G3436203
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10
Screw Length
1/2 in
Drive Size
1/8 in
Vented Hole Size
Not Vented
Head Height
0.101 in
Thread Length
1/2 in
Min. Thread Length
1/2 in
Minimum Thread Length
1/2 in
Head Diameter
0.361 in
Fastener Length
1/2 in
Dia./Thread Size
#10-32
Head Dia.
0.361 in
Length
1/2 in

Details

System of Measurement
Inch
Screw Head Type
Button
Drive Type
Hex
Material
Steel
Finish
Zinc Plated
Min. Tensile Strength
150,000 psi
Standards
ASME B18.3, ASTM F835
Item
Socket Head Cap Screw
Rockwell Hardness
C38 to C44
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Class
3A
Thread Style
Fully Threaded
Thread Type
Fine
Material Type
Steel
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Tensile Strength
150,000 psi
Minimum Temperature
-65 Degrees F
Material Quality Standards
ASTM F835
Finish Type
Zinc Plated
Thread Fit
3A
Head Shape
Round
Dimensional Standards
ASME B18.3
Fastener Industry Standards
ASME B18.3, ASTM F835
Material Grade
Alloy Steel
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Zinc Plated, Thread Size #10-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.101 in, Head Diameter 0.361 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.