#10-32 x 1 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 2-pfm-10f-150

  • Zoro # G116461518


product price:  $2.19
/pk 10, $0.22/ea
Sold in multiples of 5 for $10.95

Key Features

Phillips Drive
Flat Head
Fastener Length
1 1/2 in
Thread Size
#10-32
Overall Length
1 1/2 in
Drive Size
#2
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-pfm-10f-150
Zoro #
G116461518
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Thread Size
#10-32
Overall Length
1 1/2 in
Drive Size
#2
Screw Size
#10-32
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in

Details

Drive
Phillips
Tensile Strength
70,000 psi
Head Type
Flat
Thread Type
Fine
Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products