#10-32 x 1 1/2 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51960-71d
Zoro # G416464653
product price: $5.99
/pk 10, $0.60/eaSold in multiples of 2 for $11.98
Key Features
Phillips Drive
Flat Head
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Screw Size
#10-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51960-71d
Zoro #
G416464653
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-32
Fastener Length
1 1/2 in
Thread Size
#10-32
Overall Length
1 1/2 in
Details
System of Measurement
Inch
Material Grade/Class
18-8
Item
Machine Screw
Type
Machine Screw
Drive
Phillips
Head Type
Flat
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.