#10-32 x 1 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-10f-150

  • Zoro # G916462715


product price:  $16.29
/pk 100, $0.16/ea

Key Features

Pan Head
Phillips Drive
Overall Length
1 1/2 in
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Thread Size
#10-32
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-10f-150
Zoro #
G916462715
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Thread Size
#10-32
Drive Size
#2
Fastener Length
1 1/2 in
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Screw Size
#10-32

Details

Item
Machine Screw
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
70,000 psi
Head Type
Pan
Thread Style
Fully Threaded
Material
Stainless Steel
Finish
Black Oxide
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.