Zoro Homepage

#10-32 x 1 1/2 in Phillips Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-ppm-10f-150

  • Zoro # G116465905


product price: $8.19
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.38

Key Features

Pan Head
Phillips Drive
Maximum Head Height
9/64 in
Drive Size
#2
Material
Brass
Type
Machine Screw
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-10f-150
Zoro #
G116465905
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Drive Size
#2
Overall Length
1 1/2 in
Maximum Head Width
3/8 in
Screw Size
#10-32
Thread Size
#10-32
Fastener Length
1 1/2 in

Details

Item
Machine Screw
Head Type
Pan
Material
Brass
Type
Machine Screw
Thread Type
Fine
System of Measurement
Inch
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.