#10-32 x 1 1/2 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
Mfr # ms51958-69d
Zoro # G516465703
product price: $13.49
/pk 25, $0.54/eaKey Features
Phillips Drive
Pan Head
Overall Length
1 1/2 in
System of Measurement
Inch
Screw Size
#10-32
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51958-69d
Zoro #
G516465703
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Screw Size
#10-32
Fastener Length
1 1/2 in
Thread Size
#10-32
Details
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Head Type
Pan
Type
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.