#10-32 x 1 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-prm-10f-150

  • Zoro # G316461943


product price:  $7.39
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.78

Key Features

Round Head
Phillips Drive
Overall Length
1 1/2 in
Material Grade/Class
18-8
Thread Size
#10-32
Thread Style
Fully Threaded
Maximum Head Width
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-10f-150
Zoro #
G316461943
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Screw Size
#10-32
Maximum Head Height
9/64 in
Drive Size
#2
Fastener Length
1 1/2 in

Details

Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Head Type
Round
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products