#10-32 x 1 1/2 in Slotted Flat Machine Screw, Brass, 50 PK
Mfr # 7-sfm-10f-150
Zoro # G616463791
product price: $12.69
/pk 50, $0.25/eaKey Features
Slotted Drive
Flat Head
Type
Machine Screw
Maximum Head Height
5/64 in
System of Measurement
Inch
Material
Brass
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-10f-150
Zoro #
G616463791
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Screw Size
#10-32
Overall Length
1 1/2 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Fastener Length
1 1/2 in
Details
Type
Machine Screw
Drive
Slotted
Head Type
Flat
Item
Machine Screw
System of Measurement
Inch
Material
Brass
Thread Type
Fine
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.