#10-32 x 1 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-sfm-10f-150
Zoro # G116463208
product price:Â $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
Key Features
Flat Head
Slotted Drive
Screw Size
#10-32
Maximum Head Width
23/64 in
Material Grade/Class
316
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-sfm-10f-150
Zoro #
G116463208
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Maximum Head Width
23/64 in
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Maximum Head Height
5/32 in
Thread Size
#10-32
Details
Material Grade/Class
316
Thread Style
Fully Threaded
Head Type
Flat
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Tensile Strength
70,000 psi
Drive
Slotted
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.