Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 1 1/2 in Slotted Oval Machine Screw, Brass, 25 PK

  • Mfr # 7-som-10f-150

  • Zoro # G116464618


product price: $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18

Key Features

Oval Head
Slotted Drive
Tensile Strength
50,000 psi
Thread Type
Fine
Overall Length
1 1/2 in
System of Measurement
Inch
Maximum Head Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-som-10f-150
Zoro #
G116464618
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Maximum Head Width
5/16 in
Thread Size
#10-32
Fastener Length
1 1/2 in
Screw Size
#10-32
Maximum Head Height
5/32 in

Details

Tensile Strength
50,000 psi
Thread Type
Fine
System of Measurement
Inch
Item
Machine Screw
Head Type
Oval
Material
Brass
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Slotted
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.