#10-32 x 1 1/2 in Slotted Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-som-10f-150

  • Zoro # G316463817


product price:  $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Oval Head
Slotted Drive
Tensile Strength
80,000 psi
Overall Length
1 1/2 in
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-som-10f-150
Zoro #
G316463817
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Maximum Head Height
11/64 in
Thread Size
#10-32
Screw Size
#10-32
Maximum Head Width
23/64 in

Details

Item
Machine Screw
Tensile Strength
80,000 psi
Head Type
Oval
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Thread Type
Fine
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive
Slotted

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.