Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 1-1/2 in Slotted Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK1032-112PHS-01

  • Zoro # G5603838


product price: $38.19
/pk 10, $3.82/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1032-112PHS-01
Zoro #
G5603838
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Fastener Length
1-1/2 in
Head Height
0.1 in
Head Dia.
0.365 in
Screw Size
#10
Head Width
0.37 in
Overall Length
1 39/64 in
Recommended Hole Size
3/16 in
Maximum Head Height
3/32 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Thread Style
Fully Threaded
Pack Size
Small
Dimensional Standards
ISO 9001:2008
Maximum Temperature
500 Degrees F
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Thread Type
Fine
Minimum Temperature
-50 Degrees F
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/2 in, Head Width 0.37 in, Head Height 0.1 in, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.