#10-32 x 1 1/2 in Slotted Round Machine Screw, Brass, 50 PK
Mfr # 7-srm-10f-150
Zoro # G616466181
product price: $15.89
/pk 50, $0.32/eaKey Features
Round Head
Slotted Drive
Overall Length
1 1/2 in
Screw Size
#10-32
Maximum Head Height
9/64 in
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-10f-150
Zoro #
G616466181
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Screw Size
#10-32
Maximum Head Height
9/64 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Details
Head Type
Round
System of Measurement
Inch
Item
Machine Screw
Thread Type
Fine
Tensile Strength
50,000 psi
Material
Brass
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Thread Style
Fully Threaded
Type
Machine Screw
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.