Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 1 1/4 in Phillips Flat Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51960-70d

  • Zoro # G216464686


product price: $11.99
/pk 25, $0.48/ea

Key Features

Phillips Drive
Flat Head
Overall Length
1 1/4 in
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51960-70d
Zoro #
G216464686
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Thread Size
#10-32
Fastener Length
1 1/4 in
Screw Size
#10-32

Details

System of Measurement
Inch
Item
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Head Type
Flat
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.