#10-32 x 1 1/4 in Slotted Binding Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-sbm-10f-125

  • Zoro # G416462864


product price:  $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47

Key Features

Binding Head
Slotted Drive
Maximum Head Height
1/8 in
Tensile Strength
100,000 psi
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Maximum Head Width
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sbm-10f-125
Zoro #
G416462864
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/8 in
Thread Size
#10-32
Maximum Head Width
13/32 in
Fastener Length
1 1/4 in
Screw Size
#10-32
Overall Length
1 1/4 in

Details

Tensile Strength
100,000 psi
Thread Type
Fine
Head Type
Binding
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Drive
Slotted
Finish
Passivated
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products