#10-32 x 1 1/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-slm-10f-125

  • Zoro # G116463260


product price:  $8.19
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.38

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-slm-10f-125
Zoro #
G116463260
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
5/16 in
Screw Size
#10-32
Maximum Head Height
3/16 in
Thread Size
#10-32
Overall Length
1 1/4 in
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Fillister
Tensile Strength
70,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Slotted
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products