#10-32 x 1 1/4 in Slotted Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-som-10f-125

  • Zoro # G216463894


product price:  $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98

Key Features

Slotted Drive
Oval Head
Screw Size
#10-32
Overall Length
1 1/4 in
Maximum Head Width
23/64 in
Finish
Passivated
Maximum Head Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-som-10f-125
Zoro #
G216463894
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Size
#10-32
Overall Length
1 1/4 in
Maximum Head Width
23/64 in
Maximum Head Height
11/64 in
Fastener Length
1 1/4 in

Details

Drive
Slotted
Item
Machine Screw
Finish
Passivated
Head Type
Oval
Tensile Strength
80,000 psi
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Type
Fine
Type
Machine Screw

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.