#10-32 x 1 1/4 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-srm-10f-125
Zoro # G916465716
product price:Â $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17
Key Features
Round Head
Slotted Drive
Type
Machine Screw
Maximum Head Width
23/64 in
Thread Type
Fine
Tensile Strength
100,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-srm-10f-125
Zoro #
G916465716
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/4 in
Maximum Head Width
23/64 in
Maximum Head Height
9/64 in
Screw Size
#10-32
Overall Length
1 1/4 in
Thread Size
#10-32
Details
Type
Machine Screw
Item
Machine Screw
Thread Type
Fine
Tensile Strength
100,000 psi
System of Measurement
Inch
Material Grade/Class
316
Thread Style
Fully Threaded
Head Type
Round
Finish
Passivated
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.