#10-32 x 1-1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 584438-PR

  • Zoro # G2551123


product price:  $16.69
/pk 100, $0.17/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584438-PR
Zoro #
G2551123
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1-1/4 in
Head Height
0.118 in
Head Dia.
0.448 in
Screw Size
#10
Head Width
0.448 in
Fastener Length
1 1/4 in
Maximum Head Width
29/64 in
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Type
Fine
Thread Style
Fully Threaded
Material Type
Steel
Head Shape
Round
Finish Type
Zinc Plated
Drive Type
Slotted
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/4 in, Head Width 0.448 in, Head Height 0.118 in, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.