#10-32 x 1 1/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-BP6-10F-125
Zoro # G216461890
product price:Â $2.79
/pk 10, $0.28/ea
Sold in multiples of 4 for $11.16
Key Features
Torx Drive
Button Head
Material Grade/Class
18-8
Thread Type
Fine
Overall Length
1 1/4 in
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-10F-125
Zoro #
G216461890
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/4 in
Maximum Head Width
23/64 in
Thread Size
#10-32
Fastener Length
1 1/4 in
Drive Size
T25
Maximum Head Height
3/32 in
Details
Item
Tamper Resistant Screw
Material Grade/Class
18-8
Thread Type
Fine
Finish
Passivated
Thread Style
Fully Threaded
Drive
Torx
Head Type
Button
Type
Machine Screw
System of Measurement
Inch
Resistance Properties
Tamper-Resistant
Dimensional Standards
ASME B18.3
Tensile Strength
70,000 psi
Material
Stainless Steel
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-32, Fastener Length 1 1/4 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.