Shop ZORO SELECT
See all product information
Create Account
#10-32 x 1 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MCRFI-1001250-100P
Zoro # G2747841
product price:Â
$
7.59
/pk of 100, $0.08/ea
Key Features
Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRFI-1001250-100P
- Zoro #
- G2747841
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Combination Phillips/Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Thread Type
- Coarse
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Thread Fit
- 3A/2A
- Thread Style
- Fully Threaded
- Finish Type
- Zinc Plated
- Drive Type
- Combination Slotted/Phillips
- Material Type
- Steel
- Head Shape
- Round
- Made in North America
- Not Made in North America
- Type
- Machine Screw
Description
Machine Screws, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Combination Slotted/Phillips, Thread Size #10-32, Fastener Length 1 1/4 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable