#10-32 x 1 1/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-10f-112

  • Zoro # G016462332


product price: $9.19
/pk 50, $0.18/ea

Key Features

Pan Head
Phillips Drive
Fastener Length
1 1/8 in
Screw Size
#10-32
Finish
Passivated
Tensile Strength
80,000 psi
Overall Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-10f-112
Zoro #
G016462332
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/8 in
Screw Size
#10-32
Overall Length
1 1/8 in
Maximum Head Width
3/8 in
Maximum Head Height
9/64 in
Drive Size
#2
Thread Size
#10-32

Details

Head Type
Pan
Finish
Passivated
Tensile Strength
80,000 psi
System of Measurement
Inch
Material Grade/Class
316
Material
Stainless Steel
Thread Style
Fully Threaded
Type
Machine Screw
Item
Machine Screw
Drive
Phillips
Thread Type
Fine
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.