#10-32 x 1 1/8 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-prm-10f-112
Zoro # G016461915
product price:Â $5.39
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.78
Key Features
Round Head
Phillips Drive
Thread Style
Fully Threaded
Thread Type
Fine
Overall Length
1 1/8 in
Maximum Head Height
9/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-prm-10f-112
Zoro #
G016461915
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/8 in
Maximum Head Height
9/64 in
Thread Size
#10-32
Fastener Length
1 1/8 in
Drive Size
#2
Maximum Head Width
23/64 in
Screw Size
#10-32
Details
Thread Style
Fully Threaded
Thread Type
Fine
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
100,000 psi
System of Measurement
Inch
Finish
Passivated
Head Type
Round
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Phillips
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.