#10-32 x 1 1/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ptm-10f-112
Zoro # G516462542
product price: $6.59
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.18
Key Features
Phillips Drive
Truss Head
Type
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Maximum Head Width
29/64 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-10f-112
Zoro #
G516462542
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 1/8 in
Maximum Head Width
29/64 in
Thread Size
#10-32
Screw Size
#10-32
Drive Size
#2
Maximum Head Height
1/8 in
Overall Length
1 1/8 in
Details
Type
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Item
Machine Screw
Tensile Strength
70,000 psi
Head Type
Truss
Thread Type
Fine
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.