#10-32 x 1 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-cpm-10f-175

  • Zoro # G516466373


product price:  $17.49
/pk 50, $0.35/ea

Key Features

Combination Phillips/Slotted Drive
Pan Head
Maximum Head Height
9/64 in
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-cpm-10f-175
Zoro #
G516466373
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Overall Length
1 3/4 in
Drive Size
#2
Maximum Head Width
3/8 in
Thread Size
#10-32
Fastener Length
1 3/4 in
Screw Size
#10-32

Details

Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Drive
Combination Phillips/Slotted
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Pan
Tensile Strength
100,000 psi
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products