#10-32 x 1 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-fbm-10f-175

  • Zoro # G416461768


product price:  $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98

Key Features

Flat Head
Phillips Drive
Overall Length
1 3/4 in
Screw Size
#10-32
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-10f-175
Zoro #
G416461768
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Screw Size
#10-32
Fastener Length
1 3/4 in
Maximum Head Height
7/64 in
Drive Size
#2
Maximum Head Width
23/64 in
Thread Size
#10-32

Details

Head Type
Flat
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
80,000 psi
Thread Type
Fine
Item
Machine Screw
Finish
Black Oxide
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.