#10-32 x 1 3/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-prm-10f-175

  • Zoro # G216461791


product price:  $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Phillips Drive
Round Head
Screw Size
#10-32
Drive Size
#2
Finish
Passivated
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-10f-175
Zoro #
G216461791
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Drive Size
#2
Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Maximum Head Width
23/64 in
Thread Size
#10-32
Maximum Head Height
9/64 in

Details

Finish
Passivated
Thread Type
Fine
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Thread Style
Fully Threaded
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
100,000 psi
Head Type
Round

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products