#10-32 x 1 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 580456-PG

  • Zoro # G3253162


product price:  $16.79
/pk 100, $0.17/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580456-PG
Zoro #
G3253162
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32
Fastener Length
1 3/4 in
Head Dia.
0.362 in
Head Height
0.116 in
Screw Size
#10
Head Width
0.362 in
Fastener Length
1 3/4 in
Maximum Head Height
1/16 in
Maximum Head Width
23/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Type
Fine
Thread Fit
3A/2A
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Shape
Round
Drive Type
Slotted
Finish Type
Zinc Plated
Material Type
Steel
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #10-32, Fastener Length 1 3/4 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products