#10-32 x 1 3/4 in Slotted Round Machine Screw, Brass, 50 PK

  • Mfr # 7-srm-10f-175

  • Zoro # G016466118


product price: $16.69
/pk 50, $0.33/ea

Key Features

Slotted Drive
Round Head
Material
Brass
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Overall Length
1 3/4 in
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-10f-175
Zoro #
G016466118
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Maximum Head Height
9/64 in
Fastener Length
1 3/4 in
Thread Size
#10-32
Screw Size
#10-32
Maximum Head Width
23/64 in

Details

Material
Brass
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Item
Machine Screw
Tensile Strength
50,000 psi
Head Type
Round
Type
Machine Screw
Thread Type
Fine
System of Measurement
Inch

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 1 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.