#10-32 x 1 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-10f-137

  • Zoro # G716461239


product price: $7.59
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.18

Key Features

Pan Head
Phillips Drive
Material
Stainless Steel
Type
Machine Screw
Finish
Passivated
Thread Size
#10-32
Maximum Head Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-10f-137
Zoro #
G716461239
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Maximum Head Width
3/8 in
Overall Length
1 3/8 in
Screw Size
#10-32
Fastener Length
1 3/8 in
Maximum Head Height
9/64 in
Drive Size
#2

Details

Material
Stainless Steel
Type
Machine Screw
Finish
Passivated
Thread Type
Fine
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Head Type
Pan
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Item
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products