Zoro Homepage
This item is Discontinued.
Zoro Select #10-32 x 7/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 021032A100

#10-32 x 7/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (Discontinued)

  • Mfr # 021032A100
  • Zoro # G0874151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021032A100
Zoro #
G0874151
UPC #
00194484301132
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
7/8 in
Head Dia.
0.340 to 0.385 in
Head Height
0.109 in
Screw Size
#10-32
Maximum Head Height
0.109 in
Minimum Head Height
0.116 in
Minimum Thread Length
1 in
Minimum Head Width
0.385 in
Maximum Head Width
0.391 in
Head Width
0.391 in
Overall Length
7/8 in
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Nylon
Finish
Plain
Tensile Strength
165 psi
Standards
IFI
Item
Machine Screw
Temp. Range (F)
-40 Degrees to 185 Degrees
Head Angle (Deg.)
82
Maximum Temperature
185 Degrees F
Thread Style
Fully Threaded
Pack Size
Small
Includes Washer
No
Thread Direction
Right Hand
Minimum Temperature
-40 Degrees F
Includes Nut
No
Thread Type
Fine
Dimensional Standards
IFI
Head Style
Round
Finish Type
Plain
Head Shape
Round
Material Type
Plastic
Drive Type
Slotted

Description

Machine Screw, Head Type Flat, Material Nylon, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 7/8 in, Head Width 0.391 in, Head Height 0.109 in, Tensile Strength 165 psi, Pack Size Small, Minimum Thread Length 1 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.391 in, Minimum Head Width 0.385 in, Maximum Head Height 0.109 in, Minimum Head Height 0.116 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.