#10-32 x 1 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-cpm-10f-100

  • Zoro # G716466395


product price: $12.99
/pk 50, $0.26/ea

Key Features

Combination Phillips/Slotted Drive
Pan Head
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Screw Size
#10-32
Maximum Head Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-10f-100
Zoro #
G716466395
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Maximum Head Width
3/8 in
Thread Size
#10-32
Fastener Length
1 in
Maximum Head Height
9/64 in
Overall Length
1 in
Drive Size
#2

Details

Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Drive
Combination Phillips/Slotted
Tensile Strength
100,000 psi
Item
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Passivated
Head Type
Pan
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products