
#10-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 1116MCT
Zoro # G9717138
product price:Â $267.99
/pk 4000, $0.07/ea
Free Shipping & Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1116MCT
Zoro #
G9717138
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,10-32x1 COMBINAT,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.