Zoro Homepage

#10-32 x 1 in Hex Hex Machine Screw, Plain Steel, 2500 PK

  • Mfr # 1116RW188

  • Zoro # G5726890


product price: $744.99
/pk 2500, $0.30/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116RW188
Zoro #
G5726890
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Standards
SAE J81
Item
Machine Screw

Description

Screws, 10-32X1 UNSL HXW TAPTITE,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products