Zoro Homepage

#10-32 x 1 in Hex Hex Machine Screw, Plain Steel, 700 PK

  • Mfr # 1116RW410

  • Zoro # G5730853


product price: $227.99
/pk 700, $0.33/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116RW410
Zoro #
G5730853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Standards
SAE J81
Item
Machine Screw

Description

10-32X1 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.