#10-32 x 1 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-plm-10f-100

  • Zoro # G916462333


product price:  $6.19
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.38

Key Features

Fillister Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Screw Size
#10-32
Material Grade/Class
18-8
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-plm-10f-100
Zoro #
G916462333
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Fastener Length
1 in
Overall Length
1 in
Maximum Head Height
3/16 in
Maximum Head Width
5/16 in
Drive Size
#2
Thread Size
#10-32

Details

Head Type
Fillister
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material Grade/Class
18-8
Drive
Phillips
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Finish
Passivated
Type
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products