#10-32 x 1 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-fbm-10f-100

  • Zoro # G116461839


product price:  $6.29
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.58

Key Features

Phillips Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Fastener Length
1 in
Maximum Head Height
7/64 in
Thread Style
Fully Threaded
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-10f-100
Zoro #
G116461839
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Maximum Head Height
7/64 in
Screw Size
#10-32
Overall Length
1 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Drive Size
#2

Details

Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
80,000 psi
Drive
Phillips
Material
Stainless Steel
Finish
Black Oxide
Thread Type
Fine
Item
Machine Screw
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.