#10-32 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pxm-10f-100
Zoro # G816462525
product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.95
Key Features
Flat Head
Phillips Drive
Fastener Length
1 in
Drive Size
#2
Maximum Head Height
1/16 in
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-10f-100
Zoro #
G816462525
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 in
Drive Size
#2
Maximum Head Height
1/16 in
Maximum Head Width
23/64 in
Overall Length
1 in
Thread Size
#10-32
Screw Size
#10-32
Details
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
80,000 psi
Head Type
Flat
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.