#10-32 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-10f-100

  • Zoro # G316462650


product price: $4.19
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.57

Key Features

Flat Head
Phillips Drive
Screw Size
#10-32
Overall Length
1 in
System of Measurement
Inch
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-10f-100
Zoro #
G316462650
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Overall Length
1 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Drive Size
#2
Fastener Length
1 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Item
Machine Screw
Head Type
Flat
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Drive
Phillips
Thread Type
Fine
Material Grade/Class
316
Type
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.