Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 1 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pfu-10f-100

  • Zoro # G416461102


product price: $5.39
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.78

Key Features

Flat Head
Phillips Drive
Material
Stainless Steel
Fastener Length
1 in
Material Grade/Class
18-8
Screw Size
#10-32
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-10f-100
Zoro #
G416461102
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Screw Size
#10-32
Drive Size
#2
Maximum Head Height
3/64 in
Maximum Head Width
23/64 in
Overall Length
1 in
Thread Size
#10-32

Details

Material
Stainless Steel
Material Grade/Class
18-8
Finish
Passivated
Head Type
Flat
Drive
Phillips
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Fine
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.