#10-32 x 1 in Phillips Pan SEMS Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-PPX-10F-100
Zoro # G516298752
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.36
Key Features
Pan Head
Phillips Drive
Washer Type
Flat, Split Lock
Material Grade/Class
18-8
Material
Stainless Steel
Overall Length
1 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PPX-10F-100
Zoro #
G516298752
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Fastener Length
1 in
Thread Size
#10-32
Drive Size
#2
Details
Washer Type
Flat, Split Lock
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Passivated
Head Type
Pan
System of Measurement
Inch
Includes Washer
Washer Included
Thread Style
Fully Threaded
Item
SEMS Machine Screw
Drive
Phillips
Tensile Strength
70,000 psi
Type
Machine Screw
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 70,000 psi, Type Machine Screw, System of Measurement Inch, Thread Style Fully Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.