Zoro Homepage

#10-32 x 1 in Slotted Binding Machine Screw, Plain Steel, 2000 PK

  • Mfr # 1116MSB188

  • Zoro # G2512813


product price: $223.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Binding Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116MSB188
Zoro #
G2512813
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Binding
Drive
Slotted
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw

Description

10-32X1 Slotted Binding Undercut Machine Screw Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.