#10-32 x 1 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-slm-10f-100

  • Zoro # G816464031


product price:  $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-slm-10f-100
Zoro #
G816464031
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Overall Length
1 in
Maximum Head Width
5/16 in
Fastener Length
1 in
Maximum Head Height
3/16 in
Screw Size
#10-32

Details

System of Measurement
Inch
Tensile Strength
100,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Fillister
Material
Stainless Steel
Drive
Slotted
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material Grade/Class
316
Type
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.