#10-32 x 1 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-sfm-10f-100

  • Zoro # G116463352


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97

Key Features

Flat Head
Slotted Drive
Screw Size
#10-32
Thread Type
Fine
Maximum Head Height
7/32 in
Overall Length
1 in
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-10f-100
Zoro #
G116463352
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Maximum Head Height
7/32 in
Overall Length
1 in
Fastener Length
1 in
Thread Size
#10-32
Maximum Head Width
23/64 in

Details

Thread Type
Fine
Head Type
Flat
Item
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Drive
Slotted
Material Grade/Class
316
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.