
#10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 6000 PK
Mfr # 1116MSF
Zoro # G2514152
product price: $413.99
/pk 6000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1116MSF
Zoro #
G2514152
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Description
Machine Screws,10-32X1 SLOT FLA,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.